Merrill Manufacturing

Any Flow® 5 ft. Brass NPT x Hose Thread Yard Hydrant

Part #MAFNL7505  |  Manufacturer Part #AFNL7505

Depth of Trench:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Any Flow®

Depth of Trench: 5 ft

End Connection 1: NPT

End Connection 2: Hose Thread

End Connections: NPT x Hose Thread

Lead Law Compliant: Yes

Length: 93-1/2 in

Material: Brass

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant