5 ft. Stainless Steel NPT x Hose Thread Yard Hydrant
Any Flow® 5 ft. Stainless Steel NPT x Hose Thread Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Any Flow®
- Depth of Trench:
- 5 ft
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 93-1/2 in
- Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Frost Proof Yard Hydrant