8 ft. Stainless Steel NPT x Hose Thread Yard Hydrant

You last purchased this on
 
Merrill Manufacturing

Any Flow® 8 ft. Stainless Steel NPT x Hose Thread Yard Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

Any Flow® 8 ft. Stainless Steel NPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #MAFNL108
  • Item #4707557
  • Manufacturer Part #AFNL108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Any Flow®
Depth of Trench:
8 ft
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
129-1/2 in
Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Frost Proof Yard Hydrant