Merrill Manufacturing Any Flow® 5 ft. Brass and Steel NPT x Threaded Not Approved for Potable Water Applications Yard Hydrant

MAF750

Manufacturer Part #: AF7507

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bury depth of 7'
  • Frost-proof
  • Stainless steel operating rod through Teflon packaging
  • Galvanized 1" stand pipe with 7 /16" operating rod
  • Features automatic self-adjusting plunger
  • Limited 1 year warranty

SPECIFICATIONS

Collection
Any Flow®
Depth of Trench
5 ft
End Connection 2
Threaded
End Connections
NPT x Threaded
Flow Rate
40 gpm
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
100 psi
Valve Type
Frost Proof Yard Hydrant

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday