Merrill Manufacturing

C-1000 Series 2 ft. Cast Iron NPT x Hose Thread Yard Hydrant

Part #MCNL102  |  Manufacturer Part #CNL102

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: C-1000 Series

Depth of Trench: 2 ft

End Connection 1: NPT

End Connection 2: Hose Thread

End Connections: NPT x Hose Thread

Flow Rate: 42 gpm

Lead Law Compliant: Yes

Length: 56-6/10 in

Material: Cast Iron

Valve Size: 1 in

Valve Type: Frost Proof Yard Hydrant