3 ft. Cast Iron and Stainless Steel NPT x Hose Yard Hydrant
C-1000 Series 3 ft. Cast Iron and Stainless Steel NPT x Hose Yard Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- C-1000 Series
- Depth of Trench:
- 3 ft
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 42 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 68-4/5 in
- Material:
- Cast Iron, Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant