Merrill Manufacturing

Hose Thread Adapter for Y2 Hydrant

Part #MG6  |  Manufacturer Part #G6

Brand Model Compatibility:

Y2 Hydrant
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

Brand Model Compatibility: Y2 Hydrant

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Product Type: Adapter