0 items

Merrill Manufacturing Insert Straight Poly 90 Degree Elbow

MPEP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Plastic Pipe
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Poly
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday