0 items

Merrill Manufacturing Insert Reducing Polyethylene and PVC Coupling

MPCP10

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Plastic Pipe
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyethylene, PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday