0 items

Merrill Manufacturing No-Lead Tank Tee

MBATNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday