3-Light Post Mount in Corona Bronze

You last purchased this on
 
Minka

Merrimack™ 3-Light Post Mount in Corona Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

Merrimack™ 3-Light Post Mount in Corona Bronze

  • Fast #
  • Part #M8765166
  • Item #3773084
  • Manufacturer Part #8765-166
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Corona Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corona Bronze
  • Clear Hammered Glass
  • The Great Outdoor Merrimack
  • Family Accepts CFL candelabra or medium base bulbs
  • Cast Aluminum construction
  • Metal Candle Sleeves
  • 10"diameter x 18.25"H
  • 3-60W Candelabra base
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Merrimack™
Color Finish Category:
Bronze Tones
Color Finish Name:
Corona Bronze™
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Hammered
Height:
23 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Watts:
60 W
Width:
10 in