Metal Sharp shooter Shovel

You last purchased this on
 
Metal Concepts

Metal Sharp shooter Shovel

This product requires certification to purchase.
You last purchased this on
 
Metal Concepts

Metal Sharp shooter Shovel

  • Fast #
  • Part #MMCS84
  • Item #4254004
  • Manufacturer Part #MCS84
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Material:
Tempered Steel
Handle Material:
Steel
Handle Type:
Cushion Grip
Length:
78 in
Tool Type:
Shovel
Weight:
14 lb