0 items

Metal Fab SureLock™ 3 in. Type B Gas Vent Pipe

M3M

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Design eliminates sharp edges by hemming the flue and casing
  • Double wall design enables use at close clearance to combustibles
  • Features positive twist lock, tool-free assembly and disassembly

SPECIFICATIONS

Collection
SureLock™
Diameter
3 in
Length
6 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday