3 x 3-4/25 in. Gas Vent Adapter Stainless Steel
3 x 3-4/25 in. Gas Vent Adapter Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3 in
- Length:
- 3-4/25 in
- Material:
- Stainless Steel