3 in. X 2 ft. Gas Vent Pipe
Corr/Guard® 3 in. X 2 ft. Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fewer supports required on horizontal runs
- Tight overlap and lock prevent sag and wobble
- One step connection and snap lock - just slide together until it clicks tight, no tools required
- Close tolerance pipe
- Seamless precision formed "gold seal" gasket
Specifications
- Collection:
- Corr/Guard®
- Diameter:
- 3 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Vent Type:
- Gas Vent