Metal Fab

Corr/Guard® 3 in. X 3 ft. Gas Vent Pipe

Part #M3CGSW36  |  Manufacturer Part #3CGSW36

Length:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One step connection and snap lock - just slide together until it clicks tight, no tools required
  • Fewer supports required on horizontal runs
  • Tight overlap and lock prevent sag and wobble
  • Seamless precision formed "gold seal" gasket
  • Close tolerance pipe

Documents

Specifications

Collection: Corr/Guard®

Diameter: 3 in

Length: 3 ft