Metal Fab

SureLock™ 4 in. X 18 in. Type B Gas Vent Pipe

Part #M4M18  |  Manufacturer Part #4M18

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly

Specifications

Collection: SureLock™

Diameter: 4 in

Length: 18 in