Metal Fab

Temp/Guard® 8 in. X 36 in. Type A Chimney Vent Pipe

Part #M8TGS36  |  Manufacturer Part #8TGS36

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on residential and building heating appliances burning wood, oil, coal or gas
  • Ceramic fiber insulation provides even distribution of flue gas temperature
  • Positive twist lock for assembly and stainless steel outer casing

Specifications

Collection: Temp/Guard®

Diameter: 8 in

Inside Diameter: 8 in

Length: 36 in