Metal Linkage Kit

JLK1724

Material

Metal
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

SPECIFICATIONS

Material
Metal
NSF Certified
No
Product Type
Linkage Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday