1 in. 2-Hole Galvanized Pipe Strap

Part #MRPS100  |  Item #2230240  |  Manufacturer Part #RPS100

Call for Pricing EACH

Fits Pipe Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Protection

Coating: [Zinc, Galvanized]

Fits Pipe Size: 1 in

Material: Galvanized

Product Type: Hanger Material