2 in. Firestop Kit in Red

You last purchased this on
 
Metal Products

2 in. Firestop Kit in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Products

2 in. Firestop Kit in Red

  • Fast #
  • Part #MFS200
  • Item #7530396
  • Manufacturer Part #FS200
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814
Color Finish Name:
Red
Diameter:
2 in
FM Approved:
No
Height:
6 in
Product Type:
Firestop Kit
UL Listed:
UL 1479
Width:
6 in