3 x 6 in. 16 ga Plate Strap
3 x 6 in. 16 ga Plate Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 16 ga
- Length:
- 6 in
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Plate Strap
- Width:
- 3 in