Metal Products

8 x 5 in. 16 ga Boca Plate

Part #MPS5816  |  Manufacturer Part #PS5816

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Silver

Gauge: 16

Length: 8 in

Material: Metal

Width: 5 in