14-1/2 in x 14-1/2 in x 14 in Duct Square-To-Round

You last purchased this on
 
Metal Shop

14-1/2 in x 14-1/2 in x 14 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Shop

14-1/2 in x 14-1/2 in x 14 in Duct Square-To-Round

  • Fast #
  • Part #MM001331SAM
  • Item #7104546
  • Manufacturer Part #M001331
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
14 in
Duct Size:
14-1/2 in x 14-1/2 in x 14 in
Gauge (metal):
26 ga
Length:
14-1/2 in
Material:
Steel
UL Listed:
No
Width:
14-1/2 in