Metal Shop
15 in x 18 in x 14 in Duct Square-To-Round
Part #MM133135TAS | Item #7104547 | Manufacturer Part #M1331
Call for Pricing
EACH
Duct Size:
15 in x 18 in x 14 inProduct Details
Specifications
Diameter: 14 in
Duct Size: 15 in x 18 in x 14 in
Gauge: 26
Length: 15 in
Material: Galvanized Steel
UL Listed: No
Width: 18 in