16 in x 12 in x 14 in Duct Square-To-Round

Part #MM1331A13TAS  |  Item #7104543  |  Manufacturer Part #M1331

Call for Pricing EACH

Duct Size:

16 in x 12 in x 14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 14 in

Duct Size: 16 in x 12 in x 14 in

Gauge: 26

Length: 16 in

Material: Galvanized Steel

UL Listed: No

Width: 16 in