18 in x 14-1/2 in x 14 in Duct Square-To-Round

Part #MM001331R23TAM  |  Item #7104548  |  Manufacturer Part #M001331

Call for Pricing EACH

Duct Size:

18 in x 14-1/2 in x 14 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 14 in

Duct Shape: Square to Round

Duct Size: 18 in x 14-1/2 in x 14 in

Gauge: 26

Length: 14 in

Material: Galvanized Steel

UL Listed: No

Width: 14-1/2 in