Metal Shop
24 in x 14-1/2 in x 14 in Duct Square-To-Round
Part #MM001331R35TAM | Item #7104545 | Manufacturer Part #M001331
Call for Pricing
EACH
Duct Size:
24 in x 14-1/2 in x 14 inProduct Details
Specifications
Diameter: 14 in
Duct Shape: Square to Round
Duct Size: 24 in x 14-1/2 in x 14 in
Gauge: 26
Length: 14 in
Material: Galvanized Steel
UL Listed: No
Width: 14-1/2 in