3.5 Tons Square To Round Transition

Part #MM001331B  |  Item #4481424  |  Manufacturer Part #M001-331B

Call for Pricing EACH

Diameter:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Duct Size: 15 in x 18 in

Length: 15 in

UL Listed: No

Width: 18 in