4 in x 20 in Side Plenum

You last purchased this on
 
Metal Shop

4 in x 20 in Side Plenum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Shop

4 in x 20 in Side Plenum

  • Fast #
  • Part #M001361
  • Item #3344280
  • Manufacturer Part #001-361
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Side Plenum
Length:
20 in
Size:
4 in x 20 in
Width:
4 in