12 x 12 in. Bar Type Return White with Opposed Blade Damper

You last purchased this on
 
METALAIRE™

12 x 12 in. Bar Type Return White with Opposed Blade Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
METALAIRE™

12 x 12 in. Bar Type Return White with Opposed Blade Damper

  • Fast #
  • Part #MRH1121201OBD
  • Item #3755302
  • Manufacturer Part #RH-1 12X12 01 OBD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminum construction
  • Surface mount
  • Used for exhaust and return applications
  • Features opposed blade damper
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
12 in
Material:
Aluminum
Width:
12 in