36 in. 2-1/2# Sheet Lead
36 in. 2-1/2# Sheet Lead
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 36 in
- Material:
- Lead
- Size:
- 36 in x 36 in
- Thickness:
- 2.5 in
- Width:
- 36 in