6 ft. x 4 in. Roll Lead Sheet
6 ft. x 4 in. Roll Lead Sheet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 6 in
- Material:
- Lead
- Size:
- 4 in x 6 in
- Width:
- 4 in