1-5/8 in. Drywall Screw
1-5/8 in. Drywall Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coarse thread
- Screw size #6
- Self-piercing screws can be used in many applications: wood-to-wood; drywall-to-wood; cabinet installations
Specifications
- Color Finish Name:
- Black
- Length:
- 1-5/8 in
- Screw Head:
- Phillips Bugle Head