Metallics 6 x 1-5/8 in. Drywall Screw

MJDWS4C

Length

1-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fine thread for hardwood, light gauge steel, and light gauge aluminum
  • Screw size #6
  • Self-piercing screws for use in up to 20-gauge steel stud
  • Use with #2 Phillips point insert or power bit

SPECIFICATIONS

Color Finish
Black
Length
1-5/8 in
Screw Head
Phillips Bugle Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday