48-1/16 in. 20W 120/277V 4000 Kelvin 1-Light Integrated LED Strip Light

You last purchased this on
 
Metalux Lighting

AP Series 48-1/16 in. 20W 120/277V 4000 Kelvin 1-Light Integrated LED Strip Light

This product requires certification to purchase.
You last purchased this on
 
Metalux Lighting

AP Series 48-1/16 in. 20W 120/277V 4000 Kelvin 1-Light Integrated LED Strip Light

  • Fast #
  • Part #M4ST1L2040R
  • Item #7680051
  • Manufacturer Part #4ST1L2040R
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frost white polycarbonate lens, linear prisms for even illumination
  • Typical 80 CRI
  • Excellent performance - up to 125 LPW in multiple DLC categories
  • 4000K color temperature
  • UNV - non-dimmable driver
  • 4ft. and 2 ft. lengths with single lens (no tandem)
  • Lumen packages for the most common strip light applications
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial Trade
Average Life:
5.7 yr
Collection:
AP Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
2-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
48-1/16 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
2453
Material:
Steel
NEMA:
No
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120/277V
Watts:
20 W
Width:
3-9/16 in