4-3/8 x 6 in. x 4 ft. 120/277V 64W Steel Wireguard in White

You last purchased this on
 
Metalux Lighting

Wrapguard 4-3/8 x 6 in. x 4 ft. 120/277V 64W Steel Wireguard in White

This product requires certification to purchase.
You last purchased this on
 
Metalux Lighting

Wrapguard 4-3/8 x 6 in. x 4 ft. 120/277V 64W Steel Wireguard in White

  • Fast #
  • Part #MWGSSF4FTB
  • Item #7285074
  • Manufacturer Part #WG/SSF-4FT-B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 14 gauge wire
  • Designed for Metalux SSF series strip lights
  • Baked white enamel finish
  • Pre-painted material standard; PAF optional
  • Pressure lock lamp holders (RS), spring loaded lamp holders (SL)
  • Easy wire way access/wire way cover removed without tools
  • Die-formed cold-rolled steel channel construction with numerous KOs
  • Flip-up socket feature for faster installation out of the box
  • Optional reflectors in silver-lined reflector finish
  • Tandem 8 ft lengths
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Average Life:
5.7 yr
Brand Model Compatibility:
SSF Series
Collection:
Wrapguard
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
4-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
4 ft
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Number of Pieces:
1 Piece
Product Type:
Wireguard
UL Listed:
Yes
Volts:
120/277V
Watt Equivalency:
44 W
Watts:
64 W
Width:
6 in
Wire Gauge (AWG):
14 ga