1 in. Fireloop FIP x FIP Expansion Joint
This product has been replaced by
Manufacturer Part #MLUTFM80100
1 in. Fireloop FIP x FIP Expansion Joint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 15 in
- Pressure - Maximum:
- 300 psi