1 in. MPT Stainless Steel Tubing

You last purchased this on
 
Metraflex

1 in. MPT Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metraflex

1 in. MPT Stainless Steel Tubing

  • Fast #
  • Part #SSFMCG12
  • Item #1328634
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
12 in
Material:
Stainless Steel
PipeTubing Size:
1 in