28 x 2-1/2 in. Grooved Expansion Joint

This product has been replaced by

Metraflex Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Metraflex 2-1/2 in. Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Manufacturer Part #MLUGFM80250
You last purchased this on
 
Metraflex

28 x 2-1/2 in. Grooved Expansion Joint

  • Fast #
  • Part #MMLUG80250
  • Item #3572050
  • Manufacturer Part #MLUG80250
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Metraflex Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Metraflex 2-1/2 in. Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Manufacturer Part #MLUGFM80250
Metraflex

28 x 2-1/2 in. Grooved Expansion Joint

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
Length:
28 in
Material:
Stainless Steel
Pressure - Maximum:
300 psi
Product Type:
Grooved Material