Metraflex
3/4 x 1/2 in. Automatic Air Vent
Part #MMV15F | Item #1322990 | Manufacturer Part #MV-15 3/4
$
111.00
EACH
Fitting Sizes:
3/4 in x 1/2 inProduct Details
Documents
Specifications
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
GSA Approved: No
Height: 5-1/4 in
IAPMO Listed: No
Material: Cast Iron
NSF Certified: No
Valve Material: Cast Iron