1 x 1 in. 250# Cast Iron Threaded Mesh Wye Strainer

You last purchased this on
 
Metraflex

Model TS 1 x 1 in. 250# Cast Iron Threaded Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metraflex

Model TS 1 x 1 in. 250# Cast Iron Threaded Mesh Wye Strainer

  • Fast #
  • Part #MTSG
  • Item #75234
  • Manufacturer Part #TS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Model TS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Cast Iron
Maximum Temperature:
400
Mesh Size:
20
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
250#
Strainer Type:
Wye
Valve Size:
1 in