Metraflex Model TS 250# Cast Iron Threaded Mesh Wye Strainer

MTS

Manufacturer Part #: TS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Model TS
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
400
Mesh Size
20
NSF Certified
No
Pressure Class
250#
Strainer Type
Wye
Valve Size
1 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday