Vertical Bidet Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris Vertical Bidet Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris Vertical Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #H31280001
  • Item #4384863
  • Manufacturer Part #31280001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Metris
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
No
WaterSense Labeled:
No
Width:
1-7/8 in