Metro Equipment and Sheet Products

6 in. 30 ga 90 Degree Duct Elbow

Part #M111630B  |  Manufacturer Part #111630B

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 6 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 6 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel