Air Brace™ 48 in. A/C Mounting Bracket

Part #MAIRBRACE48GA  |  Item #7503348  |  Manufacturer Part #AIRBRACE48GA

Call for Pricing EACH

Length:

48 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: Air Brace™

Height: 40 in

Length: 48 in

Material: Metal

Product Type: Wall Bracket