Air Brace™ 48 in. Mounting Bracket Air Conditioner 1 Box

Part #MAIRBRACE48B  |  Item #7052299  |  Manufacturer Part #AIRBRACE48B

Call for Pricing EACH

Length:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Air Brace™

Height: 40 in

Length: 48 in

Material: Metal

Product Type: Wall Bracket