60 W 4-Light Candelabra Pendant in Polished Nickel
Chadbourne 60 W 4-Light Candelabra Pendant in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White linen shades
- Requires four 60W candelabra base bulbs
- Chadbourne 4 light Polished Nickel pendant
- Eidolon Krystal™ accents
- Dimensions: 22-1/2" D x 29-1/2" H
Documents
Specifications
- Collection:
- Chadbourne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 22-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 29-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W