60W 4-Light Candelabra E-12 Base Pendant in Raven Bronze with Sunburst Gold Leaf
Chateau Nobles 60W 4-Light Candelabra E-12 Base Pendant in Raven Bronze with Sunburst Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Ornate crystal droplets add an element of glamour and elegance
- The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
- ETL Listed
- Includes assembly and installation parts
- Max Overall Height 184.5 in.
- Compatible with standard wall dimmer
- Uses 4-60 Watt Candelabra Base Bulbs
Documents
Specifications
- Collection:
- Chateau Nobles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Raven Bronze/Sunburst Gold Leaf
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 37-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 20
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 17-3/4 in