9-1/2 in. 100W 2-Light Medium E-26 Base Bath Vanity Light in Raven Bronze with Sunburst Gold Leaf
Chateau Nobles 9-1/2 in. 100W 2-Light Medium E-26 Base Bath Vanity Light in Raven Bronze with Sunburst Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable steel construction is built to last offering a clean polished look
- Driftwood glass creates a diffused effect when illuminated
- The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
- ETL Listed
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- Uses 2-100 Watt Medium Base Bulbs
- Raven Bronze with Sunburst Gold Leaf Highlights
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau Nobles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Raven Bronze/Sunburst Gold Leaf
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 16-1/4 in